Shop All Time Delay Relays
Agastat
7012OE=RLY STD ON 2P 24VDC 200
Mfr # 7012OE
Zoro # G500967091
product price: $648.99
/ea
Sold in multiples of 5 for $3,244.95
Free Shipping & Returns
$3,244.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Operating Functions On-Delay
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012OE
- Zoro # G500967091
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Operating Functions | On-Delay |
Type of Output | Relay |
Timer Range | 20 “ 200 seconds |
Input Voltage | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form ZZ, 10A @ 600V AC (9007C66B1S22)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- CARRIER 38Hq660014 Relay Sensing (38HQ660014)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- Agastat Electrical Relays