Shop All Time Delay Relays
Agastat
7012AK=RLY STD ON 2P 120VAC 30
Mfr # 7012AK
Zoro # G900966861
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 110, 120
- Electrical Connection Screw Terminals
- Timer Range 1 “ 300 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012AK
- Zoro # G900966861
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 110, 120 |
Electrical Connection | Screw Terminals |
Timer Range | 1 “ 300 seconds |
Type of Output | Relay |
Operating Functions | On-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 14 Gauge 3 Wire 9 ft. Power Tool Cord (Soldered Eyelets) w/Strain Relief & Cord Protector (Boot A) (EC143-BA)
- SCHNEIDER ELECTRIC Legend Plate, Hand-Off-Auto (ZBY2387)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/D)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- AGASTAT 1-30MIN 120V-AC TIME DELAY RELAY (2422AHT)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-50226-04)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- OMRON Timer (H3CR-A8E AC100-240/DC100-125)
- Agastat Electrical Relays