Shop All Time Delay Relays
Agastat
7012AI=RLY STD ON 2P 120VAC 60
Mfr # 7012AI
Zoro # G600966864
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Electrical Connection Screw Terminals
- Input Voltage 110, 120
- Timer Range 6 “ 60 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012AI
- Zoro # G600966864
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Electrical Connection | Screw Terminals |
Input Voltage | 110, 120 |
Timer Range | 6 “ 60 minutes |
Type of Output | Relay |
Operating Functions | On-Delay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C415)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- JASCO myTouchSmart Simple Set Outdoor Digital Timer, 1-Heavy Duty Grounded Outlet (36027)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 1 CO, with LE, 230V AC Coil Volts, 1 C/O (RPM12P7)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- Agastat Time Delay Relays