Shop All Time Delay Relays
Agastat
7012AC=RLY STD ON 2P 120VAC 15
Mfr # 7012AC
Zoro # G100966647
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 110, 120
- Operating Functions On-Delay
- Type of Output Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7012AC
- Zoro # G100966647
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 110, 120 |
Operating Functions | On-Delay |
Type of Output | Relay |
Electrical Connection | Screw Terminals |
Timer Range | 1.5 “ 15 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.73", 440V (221-482)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 70A, 500V AC, Non-Indicating (L50QS070.T)
- TRUMETER Counter (3602-041TC)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- AGASTAT 1-30MIN 120V-AC TIME DELAY RELAY (2422AHT)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- Agastat Electrical Relays