Shop All Time Delay Relays
Agastat
7012ACL=RLY STD ON 2P 120VAC 1
Mfr # 7012ACL
Zoro # G900966649
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions On-Delay
- Type of Output Relay
- Input Voltage 110, 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agastat
- MFR # 7012ACL
- Zoro # G900966649
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | On-Delay |
Type of Output | Relay |
Input Voltage | 110, 120 |
Timer Range | 1.5 “ 15 seconds |
Electrical Connection | Screw Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC7)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN96)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-R-2-X)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- Agastat Time Delay Relays