Shop All Time Delay Relays
Agastat
5-50Sec 120V-AC Time Delay Relay
Mfr # 7024AD
Zoro # G204377943
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Electrical Connection Screw Terminals
- Input Voltage 110, 120
- Operating Functions Off-Delay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agastat
- MFR # 7024AD
- Zoro # G204377943
- Country of Origin Unknown
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Electrical Connection | Screw Terminals |
Input Voltage | 110, 120 |
Operating Functions | Off-Delay |
Timer Range | 5 “ 50 seconds |
Type of Output | Relay |
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- AGASTAT 1.5-15SEC 48V-DC TIME DELAY RELAY (7022NC)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- SQUARE D Pneumatic Timer (9050AO10DV02)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP09)
- NCC .25-5SEC 120/240V-AC TIME DELAY RELAY (Q1T-00005-341)
- Agastat Time Delay Relays