Ag South

Gold TowBehind Sprayer, 20 gal Capacity


product price: $540.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for applying insecticides and herbicides Dependable, HighFlo High Performance pump, 24 gpm, 60 psi, 7amp draw 156 in lead wire with quick coupler, in line switch and deluxe battery clips allow operator to use sprayer immediately without hunting for wire and patching it to the power source Sprayer can be easily emptied thru the sump and drain port for easy cleaning 20 gal low profile polyethylene tank and trailer, twonozzle folding spray boom with an 80 in swath and a 12 V seven amp draw diaphragm pump and adjustable pressure range 20 gal trailer features 12 in tall pneumatic tires Trailer spray comes completely plumbed Set up is a snap Attach the boom, put on the wheels, reposition the hitch and ready to spray NOTE Trailer for off road use only, 5 MPH Maximum

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.