Shop All Strip Lights
Afx
Zurich LED Linear Surface Mount
Mfr # ZUL12483200L30D1SN
Zoro # G1244794
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star Compliant Energy Star Rated
- Lamp Type Led
- Width 51"
- Watts 39
- Height 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ZUL12483200L30D1SN
- Zoro # G1244794
- UPC # 037949426868
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 51" |
Height | 2.38" |
Length | 15" |
Details
Energy Star Compliant | Energy Star Rated |
Lamp Type | Led |
Watts | 39 |
Voltage | 12V |
Type | Surface Mount |
Item | Zurich LED Linear Surface Mount |
Finish | Steel |
Material | Acrylic |
Description
Zurich LED Linear Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1400/700/350 L Floodlight And 400 L Spotlight (KTIXD6299)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- ILB GOLD Led Fixture, Replacement For Satco S13161 (S13161)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- AFX Atlas LED Rectangular Surface Mount, Watts: 39 (ATL12483200L30D1SN)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- AFX Atlas LED Square Surface Mount, Height: 2" (ATLF12241800L30D1SN)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- ETI Output Wrap Light, High Lumen, LED, 4 ft. (54677441)
- SUNLITE Linear LED Strip Fixture, 4000K, Cool Whit, Wattage: 15 (LFX/ST/4FT/1L/15W/40K)
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- Afx Strip Lights