Shop All Vanity Lights
Afx
William 15" Vanity - Satin Nickel
Mfr # WMMV1511MBSN
Zoro # G506642602
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.09
- Length 14.76
- Width 11.09
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # WMMV1511MBSN
- Zoro # G506642602
- UPC # 37949495543
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 11.09 |
Length | 14.76 |
Width | 11.09 |
Details
Item | Vanity |
Lamp Type | Incandescent |
Voltage | 120V |
Finish | Satin Nickel |
Description/Special Features | The William Vanity by AFX is made with an elegant modern style that draws influence from the best of vintage style. This light is crafted with a steel backplate in a range of metal finishes that displays bell shaped clear glass shades that house classic Edison bulbs. It's a dimmable accent light that brings your stylish contemporary bath and vanity space to life. | | Dimmable: TRIAC/ELV | Bell shaped clear glass shade | Also available in 24" size | Steel backplate |
Lamp Included | No |
Dimmable | Yes |
Housing Material | Steel, Glass |
Lighting Certification | ETL||cETL |
Lamp Watts | 60 |
Description
The William Vanity by AFX is made with an elegant modern style that draws influence from the best of vintage style. This light is crafted with a steel backplate in a range of metal finishes that displays bell shaped clear glass shades that house classic Edison bulbs. It's a dimmable accent light that brings your stylish contemporary bath and vanity space to life. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available in 24" size Steel backplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Incandescent Basic Bulb, A21, 200 W, Soft White (11585)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- WESTEK Light Control 360 Motion (MLC169BC)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- HUNTER CEILING FAN 3LT SNWHT42"" (52105)
- Afx Vanity Lights