Shop All Sconces
Afx
William 11" Wall Sconce - Satin Nickel
Mfr # WMMS0611MBSN
Zoro # G106642620
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.8
- Width 5.5
- Dimmable Yes
- Finish Satin Nickel
- Length 6.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.8 |
Width | 5.5 |
Length | 6.62 |
Details
Dimmable | Yes |
Finish | Satin Nickel |
Item | Wall Sconce |
Lighting Certification | ETL||cETL |
Lamp Type | Incandescent |
Housing Material | Steel, Glass |
Lamp Watts | 60 |
Voltage | 120V |
Description/Special Features | The William Wall Sconce by AFX is designed to be an elegant reimagining to the best of vintage industrial design for contemporary uses. This light is accented by a smooth metal finish on the round backplate and matching single arm that displays its bell-shaped clear glass shade and Edison-style bulb. It's an interior designer's favorite look for living rooms, bedrooms, hallways, and more. | | Dimmable: TRIAC/ELV | Bell shaped clear glass shade | Also available as a vanity light | Steel backplate |
Lamp Included | No |
Description
The William Wall Sconce by AFX is designed to be an elegant reimagining to the best of vintage industrial design for contemporary uses. This light is accented by a smooth metal finish on the round backplate and matching single arm that displays its bell-shaped clear glass shade and Edison-style bulb. It's an interior designer's favorite look for living rooms, bedrooms, hallways, and more. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available as a vanity light Steel backplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 3W Balance Arm LED Desk Lamp with Swivel Head (LD1035-CHR)
- FEIT ELECTRIC DWNLGHT 5-6"" 3000K 10.2W (LEDR56/930CA)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX Axel 16'' Wall Sconce - Satin Nickel Finish (AXLS0416LAJUDSN)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- Afx Sconces