Shop All Sconces
Afx
William 11" Wall Sconce - Black
Mfr # WMMS0611MBBK
Zoro # G906642622
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.8
- Width 5.5
- Dimmable Yes
- Finish Black
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.8 |
Width | 5.5 |
Length | 6.62 |
Details
Dimmable | Yes |
Finish | Black |
Item | Wall Sconce |
Lamp Watts | 60 |
Voltage | 120V |
Housing Material | Steel, Glass |
Description/Special Features | The William Wall Sconce by AFX is designed to be an elegant reimagining to the best of vintage industrial design for contemporary uses. This light is accented by a smooth metal finish on the round backplate and matching single arm that displays its bell-shaped clear glass shade and Edison-style bulb. It's an interior designer's favorite look for living rooms, bedrooms, hallways, and more. | | Dimmable: TRIAC/ELV | Bell shaped clear glass shade | Also available as a vanity light | Steel backplate |
Lighting Certification | ETL||cETL |
Lamp Included | No |
Lamp Type | Incandescent |
Description
The William Wall Sconce by AFX is designed to be an elegant reimagining to the best of vintage industrial design for contemporary uses. This light is accented by a smooth metal finish on the round backplate and matching single arm that displays its bell-shaped clear glass shade and Edison-style bulb. It's an interior designer's favorite look for living rooms, bedrooms, hallways, and more. Dimmable: TRIAC/ELV Bell shaped clear glass shade Also available as a vanity light Steel backplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR 04123C (04123C DAMAR)
- ILC Replacement For GE GENERAL ELECTRIC GE 407 INCANDESCENT GLOBE G45 10PK (10PAK:WW-S8TB-4)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBSN)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6087)
- Afx Sconces