Shop All Vanity Lights
Afx
Waterford 5 Light Vanity - Satin Nickel
Mfr # 837833
Zoro # G205831390
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Shade Material 50% Metal 50% Glass
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # 837833
- Zoro # G205831390
- UPC # 37949438045
- Country of Origin China
- Category Vanity Lights
Details
Voltage | 120V |
Shade Material | 50% Metal 50% Glass |
Lamp Included | Yes |
Description
The AFX Waterford 5 Light LED Vanity Light is a great option for any master or guest bathroom. This 5-light bathroom light fixture features a solid steel frame and opal glass shades. With its satin nickel finish and clean design, this vanity light fits in any modern or traditional style home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998TBZ)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.W (S6S830K10)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- MAXIM LIGHTING Spec 24 LED Bath Bar CCT Select (52032PC)
- Afx Vanity Lights