Shop All Pendants
Afx
View 3 Light Round Pendant - White Shades
Mfr # VIP05MBSNWHRND3
Zoro # G104985583
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 16
- Lamp Type Incandescent
- Voltage 120V
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 |
Diameter | 15.75 |
Details
Color | Satin Nickel |
Lamp Type | Incandescent |
Voltage | 120V |
Shade Material | Glass |
Shade Color Family | White |
Included | No |
Item | Multi Pendant |
Finish | Satin Nickel |
Material | Steel, Glass |
Lamp Type - Fixtures | Incandescent |
Watts | 60 |
Series | View |
Description
Complete your contemporary kitchen, dining area, or foyer with the AFX View 3 Light Linear or Round Pendant. This hanging light fixture features high-quality hand blown glass shades and a 9-foot adjustable cord to fit your specific space. The View Pendant is available in multiple configurations and three different shade colors. | cETLus,Dimmable | 3-Light round, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in clear or dual glass with color inner. | Medium base socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ULT M15012-27ck-5eu-f (M15012-27CK-5EU-F ULT)
- ILC Replacement for Airequipt MFG Superba 33 replacement light bulb lamp (SUPERBA 33 AIREQUIPT MFG)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 6-Pack (LR23796-6PK)
- ILC Replacement For ULTRAVATION, ASIH1003 (AS-IH-1003)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- QUOIZEL Payson Mini Pendant (QPP2781WT)
- Afx Pendants