Shop All Pendants
Afx
View 3 Light Linear Pendant - Clear Shades
Mfr # VIP05MBSNCLLNR3
Zoro # G904985646
product price: $357.00
/ea
Free Shipping & Returns
$357.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 16
- Length 41
- Width 5
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 |
Length | 41 |
Width | 5 |
Details
Color | Satin Nickel |
Lamp Type | Incandescent |
Voltage | 120V |
Shade Material | Glass |
Shade Color Family | Clear |
Included | No |
Item | Multi Pendant |
Finish | Satin Nickel |
Lamp Type - Fixtures | Incandescent |
Material | Steel, Glass |
Watts | 60 |
Series | View |
Description
Complete your contemporary kitchen, dining area, or foyer with the AFX View 3 Light Linear or Round Pendant. This hanging light fixture features high-quality hand blown glass shades and a 9-foot adjustable cord to fit your specific space. The View Pendant is available in multiple configurations and three different shade colors. | cETLus,Dimmable | 3-Light linear, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in clear or dual glass with color inner. | Medium base socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 400W HID, EX39, 3000K (LED-8090M30-G4)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- AFX Sanibel 16'' Pendant - Jute Shade (SAP1614MBSN-JT)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- Afx Pendants