Shop All Outdoor Wall Lights
Afx
Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze
Mfr # VNTW071010L30ENBZ
Zoro # G704985099
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.13
- Height 9.88
- Length 3.5
- Series Ventura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # VNTW071010L30ENBZ
- Zoro # G704985099
- UPC # 37949465201
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.13 |
Height | 9.88 |
Length | 3.5 |
Details
Item | Outdoor Wall Sconce |
Voltage | 120V |
Series | Ventura |
Watts | 9 |
Lumens | 1000 |
Finish | Oil-Rubbed Bronze |
CRI | 80 |
Lamp Type | Integrated LED |
Lamp Watts | 9 |
Socket Type | Integrated LED |
Color Temp. | 3000K |
Lamp Watts - Fixtures | 9W |
Lamp Included | Yes |
Lamp Quantity | 1 |
Fixture Housing Material | Aluminum |
Fixture Housing Color | Oil-Rubbed Bronze |
Description
Brighten up your outdoor entryway or back porch with the AFX Ventura LED Outdoor Sconce. This wall sconce lamp features a half round design with decorative metal bands and aluminum housing, and the white acrylic diffuser emits the perfect amount of light for your space. The Ventura LED Outdoor Sconce is available in two finishes. | ADA,cETLus,Title 24,Wet Rated | Half round LED outdoor sconce with metal decorative bands and aluminum housing. | White Acrylic diffuser. | Available in two finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- ASTRO PNEUMATIC 1000 Lumens Wireless USB Folding DoubleSided LED Slim Light (AO52SLC)
- CELEBRATIONS LED 5MM/ MICRO GRN 100CT (47984-71)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AFX Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black (EVYW070410LAJMVBK)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- Afx Outdoor Wall Lights