Shop All Vanity Lights
Afx
Twist 36" LED Vanity - Satin Nickel
Mfr # TWTV3605L30D1SN
Zoro # G406642610
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.36
- Length 35.75
- Width 4
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # TWTV3605L30D1SN
- Zoro # G406642610
- UPC # 37949495864
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.36 |
Length | 35.75 |
Width | 4 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120V |
Color Temp. | 3000K |
Description/Special Features | The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Lamp Watts | 36 |
Housing Material | Steel, Acrylic |
Finish | Satin Nickel |
Lighting Certification | ETL||cETL |
Lamp Included | Yes |
Dimmable | Yes |
Description
The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- HALO Rl56 Series (RL560WH12927)
- JANDORF Halogen Socket Mini Cndl (60517)
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- Z-LITE Annora 5 Light Vanity, Brushed Nickel & Clear (428-5V-BN)
- Afx Vanity Lights