Shop All Vanity Lights
Afx
Twist 36" LED Vanity - Satin Brass
Mfr # TWTV3605L30D1SB
Zoro # G006642607
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.36
- Length 35.75
- Width 4
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # TWTV3605L30D1SB
- Zoro # G006642607
- UPC # 37949495871
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.36 |
Length | 35.75 |
Width | 4 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120V |
Color Temp. | 3000K |
Lighting Certification | ETL||cETL |
Finish | Satin Brass |
Housing Material | Steel, Acrylic |
Dimmable | Yes |
Lamp Watts | 36 |
Description/Special Features | The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Lamp Included | Yes |
Description
The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- ILC Replacement for Mettler H20t replacement light bulb lamp (H20T METTLER)
- DITTO 16.5W LED BR40 3000K 103' beam Medium 120V Dim (S9639)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Barlow LED Vanity, Black, 18in (BARV1803L30D1BK)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5524D-J-MCT-62)
- Afx Vanity Lights