Shop All Vanity Lights
Afx
Twist 24" LED Vanity - Satin Nickel
Mfr # TWTV2405L30D1SN
Zoro # G606642601
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.36
- Length 23.8
- Width 4
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # TWTV2405L30D1SN
- Zoro # G606642601
- UPC # 37949495833
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.36 |
Length | 23.8 |
Width | 4 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120V |
Color Temp. | 3000K |
Dimmable | Yes |
Description/Special Features | The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Lighting Certification | ETL||cETL |
Lamp Included | Yes |
Housing Material | Steel, Acrylic |
Finish | Satin Nickel |
Lamp Watts | 25 |
Description
The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED50PS-24-8CSA-VDIM /G2)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3500K (FT40DL/835/RS/ECO)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Barlow LED Vanity, Black, 18in (BARV1803L30D1BK)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- PROTEX SAFE CO Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige (PWS-1814E)
- Afx Vanity Lights