Shop All Vanity Lights
Afx
Twist 24" LED Vanity - Satin Brass
Mfr # TWTV2405L30D1SB
Zoro # G206642605
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.36
- Length 23.8
- Width 4
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # TWTV2405L30D1SB
- Zoro # G206642605
- UPC # 37949495840
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.36 |
Length | 23.8 |
Width | 4 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120V |
Color Temp. | 3000K |
Lighting Certification | ETL||cETL |
Lamp Included | Yes |
Dimmable | Yes |
Housing Material | Steel, Acrylic |
Description/Special Features | The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Finish | Satin Brass |
Lamp Watts | 25 |
Description
The Twist LED Vanity by AFX is crafted with an elegant contemporary design that brings a subtle twist to any bath or vanity. It's designed with a sleek metal frame and integrated LED that features a twist accent with a stepped pattern. This light is dimmable and fully ADA compliant to redefine any vanity table or tub area. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ILC Replacement for Damar Hs85sl/5k E26 replacement light bulb lamp (HS85SL/5K E26 DAMAR)
- FEIT ELECTRIC 26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K (PLT26E/41)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- Afx Vanity Lights