Shop All LED Under Cabinet Lighting
Afx
T5L LED Undercabinet Light, Width: 18"
Mfr # T5L18RRB
Zoro # G1244688
product price: $76.00
/ea
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 9
- Height 1.13"
- Lamp Type Led
- Finish Steel
- Length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5L18RRB
- Zoro # G1244688
- UPC # 037949403159
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1.13" |
Length | 3.5" |
Width | 18" |
Details
Watts | 9 |
Lamp Type | Led |
Finish | Steel |
Item | T5L LED Undercabinet Light |
Voltage | 12V |
Energy Star Compliant | Energy Star Rated |
Type | Under Cabinet |
Material | Acrylic |
Description
T5L LED Undercabinet Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America 4u/65k replacement light bulb lamp (4U/65K LIGHTS OF AMERICA)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- ILC Replacement for Sylvania QHE 2x54t5ho/unv Psn-ht (QHE 2X54T5HO/UNV PSN-HT SYLVANIA)
- ILC Replacement for GE General Electric G.E 65r40/fl 130v replacement light bulb lamp (65R40/FL 130V GE GENERAL ELECTRIC G.E)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AMAX LIGHTING Amax Lighting LEDPL1-WHT LED Puck Light, 4W, 3000 CCT, 360 Lumens, 82 CRI, White (LEDPL1-WHT)
- Afx LED Under Cabinet Lighting