Shop All LED Under Cabinet Lighting
Afx
T5L LED Undercabinet Light, Watts: 8.5
Mfr # T5L21RRB
Zoro # G1244645
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Voltage 12V
- Energy Star Compliant Energy Star Rated
- Length 3.5"
- Type Under Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5L21RRB
- Zoro # G1244645
- UPC # 037949403180
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 21" |
Length | 3.5" |
Height | 1.13" |
Details
Voltage | 12V |
Energy Star Compliant | Energy Star Rated |
Type | Under Cabinet |
Material | Acrylic |
Lamp Type | Led |
Finish | Steel |
Item | T5L LED Undercabinet Light |
Watts | 8.5 |
Description
T5L LED Undercabinet Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Narva Lt16w/740-025 replacement light bulb lamp (LT16W/740-025 NARVA)
- SIGNIFY T5 Fluorescent 40Pk (F28T5/830)
- COOPER LIGHTING WALL PACK 1200L3500K BRZ (WP1135LPC)
- ILC Replacement for Light Bulb / Lamp 220-240v 100w E11 replacement light bulb lamp (220-240V 100W E11 LIGHT BULB / LAMP)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- ACCLAIM LIGHTING Under Cabinet LED Light, White, 32" (LEDUC32WH)
- Afx LED Under Cabinet Lighting