Shop All LED Under Cabinet Lighting
Afx
T5L LED Undercabinet Light, Watts: 5
Mfr # T5L12RRB
Zoro # G1244758
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Voltage 12V
- Energy Star Compliant Energy Star Rated
- Watts 5
- Height 1.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5L12RRB
- Zoro # G1244758
- UPC # 037949403166
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 12" |
Height | 1.13" |
Length | 3.5" |
Details
Voltage | 12V |
Energy Star Compliant | Energy Star Rated |
Watts | 5 |
Lamp Type | Led |
Finish | Steel |
Type | Under Cabinet |
Item | T5L LED Undercabinet Light |
Material | Acrylic |
Description
T5L LED Undercabinet Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V25PK)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- VAXCEL Vilo One Light Wall Light (W0309)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- Afx LED Under Cabinet Lighting