Shop All LED Under Cabinet Lighting
Afx
T5L LED Undercabinet Light, Watts: 20
Mfr # T5L42RRB
Zoro # G1244654
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Material Acrylic
- Height 1.13"
- Energy Star Compliant Energy Star Rated
- Finish Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # T5L42RRB
- Zoro # G1244654
- UPC # 037949403197
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1.13" |
Width | 42" |
Length | 3.5" |
Details
Lamp Type | Led |
Material | Acrylic |
Item | T5L LED Undercabinet Light |
Energy Star Compliant | Energy Star Rated |
Finish | Steel |
Watts | 20 |
Voltage | 12V |
Type | Under Cabinet |
Description
T5L LED Undercabinet Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY Calabria 1Lt Table Lamp (PTL1010)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- TRESCO Tresco 12VDC 3W Pockit Spot LED Light, 5000K, Nickel (L-LED-3DSP-CNI-1)
- Afx LED Under Cabinet Lighting