Shop All LED Under Cabinet Lighting
Afx
T5L LED Undercabinet Light
Mfr # T5L33RRB
Zoro # G1244724
product price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 13.5
- Type Under Cabinet
- Width 33"
- Length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5L33RRB
- Zoro # G1244724
- UPC # 037949403203
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 33" |
Length | 3.5" |
Height | 1.13" |
Details
Lamp Type | Led |
Watts | 13.5 |
Type | Under Cabinet |
Item | T5L LED Undercabinet Light |
Energy Star Compliant | Energy Star Rated |
Material | Acrylic |
Voltage | 12V |
Finish | Steel |
Accessory Type | T5L LED Undercabinet Light |
Description
T5L LED Undercabinet Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Linear Strip Light, 5535 lm (CLX L96 6000LM SEFFDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- FEIT ELECTRIC 25 W JCD Specialty Halogen Bulb 800 lm White (BPQ25/G8/CAN)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- GORGEOUSGLOW SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K (GO953402)
- Afx LED Under Cabinet Lighting