Shop All Strip Lights
Afx
T5L LED Closet Light with Pull Chain
Mfr # T5LCLTP
Zoro # G1244697
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12V
- Material Acrylic
- Watts 11
- Width 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5LCLTP
- Zoro # G1244697
- UPC # 37949434023
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 1.3" |
Length | 18" |
Height | 4.5" |
Details
Lamp Type | Led |
Voltage | 12V |
Material | Acrylic |
Watts | 11 |
Item | T5L LED Closet Light with Pull Chain |
Energy Star Compliant | Energy Star Rated |
Finish | Steel |
Type | Closet Light |
Description
T5L LED Closet Light with Pull Chain
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- ILC Replacement for Socket Sme505 replacement light bulb lamp (SME505 SOCKET)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- MR BEAMS CEILING LED WHT 6.3""W (MB981-WHT-01-06)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- PURE GARDEN 32 FT Solar Powered LED Rope Lights, 2PK (50-1222)
- PURE GARDEN Outdoor Solar Rope Lights with Cable String and 100 LED Lights with 8 Modes, Cool White (50-LG1008)
- METALUX Fluor Wrap Fixt4'4L Res (WN432R)
- RACE SPORT 05-15 Toyota Tacoma Led Taillight Bezel W/ Brake/Running Lights (RS-B0513TOY-TLB)
- Afx Strip Lights