Shop All Strip Lights
This Product is Discontinued
Afx
T5L LED Closet Light (Discontinued)
Mfr # T5LCLT
Zoro # G1244618
This Product is Discontinued
Key Features
- Watts 11
- Voltage 12V
- Type Closet Light
- Finish Steel
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # T5LCLT
- Zoro # G1244618
- UPC # 37949433798
- Country of Origin China
- Category Strip Lights
Dimensions
Length | 18" |
Height | 4.5" |
Width | 1.3" |
Details
Watts | 11 |
Voltage | 12V |
Type | Closet Light |
Finish | Steel |
Lamp Type | Led |
Item | T5L LED Closet Light |
Energy Star Compliant | Energy Star Rated |
Material | Acrylic |
Description
T5L LED Closet Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.