Shop All LED Under Cabinet Lighting
Afx
T5L 2 9" LED Undercabinet Light - 3000K
Mfr # T5L2-09RWH
Zoro # G105829374
original price:
$51.99
10% off
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Yes
- Material 60% Steel 40% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # T5L2-09RWH
- Zoro # G105829374
- UPC # 37949469230
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Includes | Yes |
Material | 60% Steel 40% Acrylic |
Description
The AFX 9” LED Undercabinet Light is ideal for your kitchen or bathroom cabinets. This light fixture features a direct wire LED light with metal housing and a white polycarbonate diffuser. Multiple knockouts are included for easy wiring.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Downlight, 2700K, Wht, 0-10V, Dim, 4" (S4S827K7WZ10U)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- SYLVANIA LED12A19F82710YVRP (79291)
- ILC Replacement for Universal 447-lr-tc-p (447-LR-TC-P UNIVERSAL)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- Afx LED Under Cabinet Lighting