Shop All Chandeliers
Afx
Summit LED Sconce, Length: 2.75"
Mfr # SUMS051413L30MVWH
Zoro # G1244679
original price:
$39.49
26% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Height 13.98"
- Voltage 12-277V
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SUMS051413L30MVWH
- Zoro # G1244679
- UPC # 037949436584
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 13.98" |
Length | 2.75" |
Width | 4.72" |
Details
Item | Summit LED Sconce |
Lamp Type | Led |
Finish | Steel |
Voltage | 12-277V |
Watts | 20 |
Type | Wall Sconce |
Description
Summit LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (67755)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- HUBBELL Lamphlder Wh 100W Par38 (5606-1)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast Kit (71A8071-001D)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- Afx Chandeliers