Shop All Flushmount Lights
Afx
Studio 12-in. LED Ceiling Flush Mount, Satin Brass
Mfr # STDF12LAJD1SB
Zoro # G210388926
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Brass
- Length 12"
- Width 12"
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # STDF12LAJD1SB
- Zoro # G210388926
- UPC # 37949501022
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12" |
Width | 12" |
Height | 3.25" |
Details
Housing Finish | Satin Brass |
Lamp Type | Integrated LED |
Voltage | 120V |
Lumens | 1200 |
Item | Ceiling Flush Mount |
Fixture Wattage | 20 |
Number of Light Bulbs Required | 1 |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Housing Material | 70% Acrylic, 30% Steel |
Description
Illuminate your space with the Studio LED Ceiling Flush Mount, meticulously constructed from steel and acrylic. Its drum shape and modern-transitional style effortlessly complement your decor, while the integrated LED technology ensures efficient lighting. With a damp location rating and dimmable functionality, this flush mount combines practicality and style, making it a versatile lighting solution for various indoor environments. Integrated LED. Fixture is dimmable. Damp location. Drum fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21356)
- ILC Replacement for Panasonic Efg15e28 replacement light bulb lamp (EFG15E28 PANASONIC)
- HALO Reflector Cone, 426 (426RG)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- Afx Flushmount Lights