Shop All Chandeliers
Afx
Stratford - Wall Sconce
Mfr # SATW091508L30ENBK
Zoro # G1244609
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Energy Star Compliant No
- Finish Steel
- Height 15.25"
- Material Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SATW091508L30ENBK
- Zoro # G1244609
- UPC # 037949465515
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 15.25" |
Width | 8.5" |
Length | 9.75" |
Details
Item | Outdoor Wall Sconce |
Lamp Type | Led |
Energy Star Compliant | No |
Finish | Steel |
Material | Aluminum, Glass |
Watts | 11 |
Voltage | 12V |
Type | Wall Sconce |
Standards | ETL||cETL |
Description
Stratford - Wall Sconce
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- ILC Replacement for Philips Pl-s 13w/840 replacement light bulb lamp, 2PK (PL-S 13W/840 PHILIPS)
- ILB GOLD B50Ct Ballast Compact Fluorescent (B50CT)
- ILC Replacement For COLEMAN 5355 LANTERN FLASHLIGHT 9QUOT COOL WHITE LAMP (WW-TLQ6-7)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- ELK HOME Murtha 42'' Wide 4-Light Island Light - Deep Bronze (69776/4)
- Afx Chandeliers