Shop All LED Under Cabinet Lighting
Afx
Spring 48" x 7" LED Wrap - 4000k
Mfr # SPRL074873L40MV
Zoro # G304985109
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Steel
- Dimmable Yes
- Material Steel
- Height 3
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SPRL074873L40MV
- Zoro # G304985109
- UPC # 37949468196
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3 |
Length | 48 |
Width | 6.5 |
Size | 48" x 7" |
Details
Housing Material | Steel |
Dimmable | Yes |
Material | Steel |
Item | Undercabinet |
Finish | White |
Color | White |
Lamp Type | Integrated LED |
CRI | 80 |
Watts | 50 |
Color Temp. | 4000K |
Lamp Watts - Fixtures | 55W |
Housing Color | White |
Lamp Quantity | 1 |
Lumens | 7300 |
Voltage | 120-277V |
Weight | 7 |
Description
The AFX Spring LED Wrap features a clear prismatic diffuser and a durable white metal frame. This undercabinet light fixture contains a spring-loaded end cap so lens maintenance takes minimal effort on your part. The Spring LED Wrap is available in two sizes and has adjustable color temperature on select models. | cETLus,Dimmable | LED wrap with white metal frame and clear prismatic diffuser. | Spring loaded end cap for easy lens maintenance. | Available in two lengths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- MAKITA 18V LXT® LED Flashlight (DML801)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- Afx LED Under Cabinet Lighting