Shop All LED Under Cabinet Lighting
Afx
Spring 48" x 5" LED Wrap - 4000k
Mfr # SPRL054836L40MV
Zoro # G504985091
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Color White
- Lumens 4000
- Color Temp. 4000K
- Height 2.38
- Lamp Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SPRL054836L40MV
- Zoro # G504985091
- UPC # 37949435631
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 2.38 |
Length | 48 |
Width | 5.38 |
Size | 48" x 5" |
Details
Housing Color | White |
Lumens | 4000 |
Color Temp. | 4000K |
Lamp Quantity | 1 |
Lamp Type | Integrated LED |
Color | White |
CRI | 80 |
Housing Material | Steel |
Lamp Watts - Fixtures | 40W |
Watts | 40 |
Material | Steel |
Voltage | 120-277V |
Finish | White |
Dimmable | Yes |
Item | Undercabinet |
Description
The AFX Spring LED Wrap features a clear prismatic diffuser and a durable white metal frame. This undercabinet light fixture contains a spring-loaded end cap so lens maintenance takes minimal effort on your part. The Spring LED Wrap is available in two sizes and has adjustable color temperature on select models. | cETLus,Dimmable | LED wrap with white metal frame and clear prismatic diffuser. Spring loaded end cap for easy lens maintenance. Available in two lengths. | Diffuser rests in position on the end cap flange and is removed by a lift and shift motion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx41/Ho, 8PK (F96T8/SPX41/HO)
- LEVITON Lampholder, 750 W, White (80054)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- ILC Replacement for MARINELAND ECLIPSE 12 (ECLIPSE 12 MARINELAND)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- Afx LED Under Cabinet Lighting