Shop All LED Under Cabinet Lighting
Afx
Spring 24" x 5" LED Wrap - 4000k
Mfr # SPRL052424L40MV
Zoro # G704985112
product price: $56.00
/ea
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Watts 26
- CRI 80
- Color White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SPRL052424L40MV
- Zoro # G704985112
- UPC # 37949435648
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 5.38 |
Length | 24 |
Height | 2.38 |
Size | 24" x 5" |
Details
Dimmable | Yes |
Watts | 26 |
CRI | 80 |
Color | White |
Material | Steel |
Lamp Watts - Fixtures | 26W |
Lumens | 2500 |
Finish | White |
Lamp Quantity | 1 |
Housing Color | White |
Housing Material | Steel |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Item | Undercabinet |
Color Temp. | 4000K |
Description
The AFX Spring LED Wrap features a clear prismatic diffuser and a durable white metal frame. This undercabinet light fixture contains a spring-loaded end cap so lens maintenance takes minimal effort on your part. The Spring LED Wrap is available in two sizes and has adjustable color temperature on select models. | cETLus,Dimmable | LED wrap with white metal frame and clear prismatic diffuser. Spring loaded end cap for easy lens maintenance. Available in two lengths. | Diffuser rests in position on the end cap flange and is removed by a lift and shift motion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- METALUX LED 4' Strip 5000 lumens Wide Lens 4000K 0-10V dim (4SNLED-LD5-50SL-LW-UNV-L840-CD1-U)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- HOMEVENUS T8 4 ft V-Shape Integrated LED Tube Lights with fixture, 25 Pack (VF-T8-25)
- Afx LED Under Cabinet Lighting