Shop All Pendants
Afx
Soho 3 Light Linear Pendant - White Shades
Mfr # SSP04MBSNWHLNR3
Zoro # G904985639
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 14
- Length 41
- Width 5
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Length | 41 |
Width | 5 |
Details
Color | Satin Nickel |
Lamp Type | Incandescent |
Voltage | 120V |
Shade Material | Glass |
Shade Color Family | White |
Included | No |
Item | Multi Pendant |
Finish | Satin Nickel |
Material | Steel, Glass |
Lamp Type - Fixtures | Incandescent |
Watts | 60 |
Series | Soho |
Description
Looking for a statement piece for your kitchen island, dining room, or entryway? The AFX Soho 3 Light Linear or Round Pendant complements contemporary styles and comes in two shade color options. The hand blown glass shades provide simple elegance while the 9-foot adjustable cord makes the length of the pendants customizable for your particular space. | cETLus,Dimmable | 3-Light linear, contemporary glass pendant suspended with a 9 foot adjustable cord. | Hand blown glass in two color choices. | Medium base socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Berchtold Cz955-12 replacement light bulb lamp (CZ955-12 BERCHTOLD)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8570)
- DORCY Ultra HD Series 200L USB Rechargeable Flashlight (41-4379)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBBK)
- AFX Loretto Hexuple Medium Base Pendant (LRTP99MBBKRND6)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- Afx Pendants