Shop All Strip Lights
Afx
Sloane LED Square Surface Mount, Energy Star Compliant: Energy Star Rated
Mfr # SLF12121100L30D1SN
Zoro # G1244383
product price: $212.00
/ea
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Lamp Type Led
- Material Acrylic
- Voltage 12V
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SLF12121100L30D1SN
- Zoro # G1244383
- UPC # 037949426769
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 15" |
Height | 2" |
Length | 15" |
Details
Finish | Steel |
Lamp Type | Led |
Material | Acrylic |
Voltage | 12V |
Item | Sloane LED Square Surface Mount |
Watts | 18.5 |
Type | Surface Mount |
Energy Star Compliant | Energy Star Rated |
Description
Sloane LED Square Surface Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT W, OBBLE LIGHT 400W, BT28 Metal Halide HID Light Bulb (111903)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21432-4PK)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- AFX T5L LED Closet Light with Pull Chain (T5LCLTP)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- NUVO Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass (60/6543)
- RACE SPORT 05-15 Toyota Tacoma Led Taillight Bezel W/ Brake/Running Lights (RS-B0513TOY-TLB)
- WESTGATE LSS-4FT-34W-MCTPHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-34W-MCTP)
- PURE GARDEN Outdoor Solar Rope Lights with Cable String and 100 LED Lights with 8 Modes, Warm White (50-LG1009)
- Afx Strip Lights