Shop All LED Under Cabinet Lighting
Afx
Sinclair LED Flush Mount, Watts: 27
Mfr # SNF172400LAJUDSN
Zoro # G1244329
original price:
$400.99
55% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Steel
- Material Acrylic
- Length 17.63"
- Voltage 12-277V
- Watts 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SNF172400LAJUDSN
- Zoro # G1244329
- UPC # 37949435204
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 17.63" |
Width | 17.63" |
Height | 3.83" |
Details
Item | Sinclair LED Flush Mount |
Finish | Steel |
Material | Acrylic |
Voltage | 12-277V |
Watts | 27 |
Type | Flush Mount |
Lamp Type | Led |
Description
Sinclair LED Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- Afx LED Under Cabinet Lighting