Shop All LED Under Cabinet Lighting
Afx
Sinclair LED Flush Mount, Lamp Type: Led
Mfr # SNF141400LAJUDSN
Zoro # G1244374
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Material Acrylic
- Voltage 12-277V
- Finish Steel
- Watts 12.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # SNF141400LAJUDSN
- Zoro # G1244374
- UPC # 37949435198
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 14.81 |
Height | 3.83" |
Length | 14.81" |
Details
Lamp Type | Led |
Material | Acrylic |
Voltage | 12-277V |
Finish | Steel |
Watts | 12.3 |
Item | Sinclair LED Flush Mount |
Type | Flush Mount |
Description
Sinclair LED Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For UNIVERSAL C218UNVME (C218UNVME)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- STREAMLIGHT Black Rechargeable 500 lm (88083)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- Afx LED Under Cabinet Lighting