Shop All Sconces
Afx
Sia 17 in. LED Sconce - Black
Mfr # SIAS0717LAJUDBK
Zoro # G910837915
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75 in
- Dimmable Yes
- Finish Black
- Length 4 in
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 6.75 in |
Length | 4 in |
Depth | 4 in |
Details
Dimmable | Yes |
Finish | Black |
Item | Sconce |
Voltage | 120-277V |
Housing Material | Steel, Acrylic |
Lamp Included | Integrated |
Shade Finish | White |
Shape | Rectangle/square |
Socket Quantity | 2 |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Description
The Sia LED Sconce is a modern and adaptable lighting solution that seamlessly combines contemporary and transitional design elements. With integrated LED technology, it ensures energy efficiency and long-lasting illumination. Its dimmable feature allows for customizable lighting, and the damp location rating makes it suitable for a variety of indoor and outdoor settings. The rectangular fixture shape adds a sleek and versatile aesthetic to any space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Lp3s replacement light bulb lamp (LP3S FEDERAL SIGNAL)
- SATCO Bulb, Incandescent, 25W, T8, Candelabra Base, Sign & Indicator, 10PK (S3907)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- TERRACYCLE REGULATED WASTE Filter Combo Kit (333-390-SCK)
- AFX Axel 16'' Wall Sconce - Satin Nickel Finish (AXLS0416LAJUDSN)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- Afx Sconces