Shop All LED Under Cabinet Lighting
Afx
Shaw 24" LED Strip - 4000k
Mfr # SHAL052220L40MV
Zoro # G204985094
original price:
$30.49
49% off
new price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 24
- Lumens 2000
- Color Temp. 4000K
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SHAL052220L40MV
- Zoro # G204985094
- UPC # 37949462491
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 24 |
Width | 5.25 |
Height | 2.38 |
Details
Material | Steel |
Lumens | 2000 |
Color Temp. | 4000K |
Lamp Type | Integrated LED |
Housing Material | Steel |
Lamp Quantity | 1 |
Lamp Watts - Fixtures | 25W |
Voltage | 120-277V |
Item | Undercabinet |
Color | White |
Housing Color | White |
CRI | 80 |
Finish | White |
Dimmable | No |
Watts | 25 |
Description
Light up the bottom of your cabinets with the AFX Shaw LED Strip. This modern undercabinet light is constructed with metal housing and a frosted acrylic diffuser that gives off just the right amount of light. This LED strip is available in two lengths and has battery back-up available in the 4-foot size option. | cETLus,Energy Star | Modern design LED wrap with white metal housing and frosted acrylic diffuser. | Available in 2 lengths. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- PROGRESS LIGHTING LED Stone Glass Sconce Collection Black ADA Wall Sconce (P710080-031-30)
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- Afx LED Under Cabinet Lighting