Shop All LED Under Cabinet Lighting
Afx
Scott - 38" Over Bed Light Fixture
Mfr # SCTB3840L30ENDG
Zoro # G1244365
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Length 4"
- Material Acrylic
- Finish Steel
- Type Overbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # SCTB3840L30ENDG
- Zoro # G1244365
- UPC # 37949466178
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 4" |
Width | 38" |
Height | 5" |
Details
Voltage | 12V |
Material | Acrylic |
Finish | Steel |
Type | Overbed |
Watts | 60 |
Lamp Type | Led |
Item | Scott - 38" Over Bed Light Fixture |
Description
Scott - 38 In. Over Bed Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- Afx LED Under Cabinet Lighting