Shop All Pendants
Afx
Sanibel 16'' Pendant - Jute Shade
Mfr # SAP1614MBSN-JT
Zoro # G306376585
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.63
- Length 5.63
- Lamp Type A19
- Voltage 120V
- Shade Material LumaFuse, Acrylic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.63 |
Length | 5.63 |
Diameter | 16 |
Details
Lamp Type | A19 |
Voltage | 120V |
Shade Material | LumaFuse, Acrylic, Steel |
Item | Pendant |
Finish | Satin Nickel, Jute |
Glass Color | Beige |
Description/Special Features | The Sanibel Pendant from AFX features a modern double layer drum design that provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade. Choose between Jute or Linen White shade. |
Max. Fixture Wattage | 60 |
Lamp Included | No |
Dimmable | Yes |
Description
The Sanibel Pendant from AFX features a modern double layer drum design that provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Miniature Incandescent Bulb (6S6/120V)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Brushed Nickel Finish (LF2007-BSN)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Loretto Hexuple Medium Base Pendant (LRTP99MBBKRND6)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- Afx Pendants