Shop All Flushmount Lights
Afx
Sanibel 16'' Flush Mount - Jute Shade
Mfr # SAF1614MB-JT
Zoro # G106376587
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.63
- Lamp Type A19
- Voltage 120V
- Height 5.63
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SAF1614MB-JT
- Zoro # G106376587
- UPC # 37949494898
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.63 |
Height | 5.63 |
Diameter | 16 |
Details
Lamp Type | A19 |
Voltage | 120V |
Dimmable | Yes |
Finish | Jute |
Glass Color | Beige |
Item | Flush Mount |
Features | The Sanibel Flush Mount from AFX features a modern double layer drum design that provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade. Choose between Jute or Linen White shade. |
Housing Material | LumaFuse, Acrylic |
Fixture Shape | Drum |
Lamp Included | No |
Lighting Certification | ETL||cETL, Title 20, Prop 154 |
Max. Fixture Wattage | 60 |
Description
The Sanibel Flush Mount from AFX features a modern double layer drum design that provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade. Choose between Jute or Linen White shade.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- DORCY 70-Lumen 6-Volt Floating LED Lantern (41-2081)
- ILC Replacement For ALLANSON INTERNATIONAL RSS496AT (RSS496AT)
- GE LAMPS Halogen Light Bulb, T3,100W (Q100T3/CL/CD)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1SN)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- Afx Flushmount Lights