Shop All Outdoor Wall Lights
Afx
Sadie 18" Outdoor Sconce - Textured Grey
Mfr # SADW0518L30D1TG
Zoro # G804985111
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 5
- Length 2.75
- Series Sadie
- Watts 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SADW0518L30D1TG
- Zoro # G804985111
- UPC # 37949490692
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 |
Height | 18 |
Length | 2.75 |
Details
Item | Outdoor Wall Sconce |
Voltage | 120V |
Series | Sadie |
Watts | 24 |
Lumens | 2200 |
Finish | Textured Grey |
Lamp Quantity | 2 |
Fixture Housing Color | Textured Grey |
Lamp Watts | 12 |
Color Temp. | 3000K |
Lamp Included | Yes |
Lamp Watts - Fixtures | 24W |
CRI | 90 |
Socket Type | Integrated LED |
Lamp Type | Integrated LED |
Fixture Housing Material | Aluminum, Steel |
Description
Complete your cozy outdoor space around the fire pit or on your front porch swing with the AFX Sadie Outdoor Sconce. This outdoor wall sconce lighting has a dimmable fixture and is available in two sizes and two finishes, giving you the ability to choose whichever option best fits your space. | ADA | Dimmable | Title 24 | Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31619-4PK)
- ELCO LIGHTING Flexible MICA Fire Enclosure for Recessed Fixtures (FIREENCL)
- ADVANCE Electronic HID Ballast (IMH50GLFM)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68781)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX 8" Outdoor LED Flood - Black (TPDW1300L50BK)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- Afx Outdoor Wall Lights