Shop All Vanity Lights
Afx
Rusnak 48-in. LED Vanity, Satin Brass
Mfr # RSKV4805L30D1SB
Zoro # G709994126
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 5.13 in
- Length 48 in
- Width 2.25 in
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RSKV4805L30D1SB
- Zoro # G709994126
- UPC # 37949499756
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5.13 in |
Length | 48 in |
Width | 2.25 in |
Details
Color | Gold |
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120V |
Color Temp. | 3000K |
Lamp Included | Yes |
Fixture Type | Vanity/Bath Bar |
Finish | Satin Brass, White |
Dimmable | Yes |
Housing Material | Steel, Acrylic |
Fixture Wattage | 28W |
Total Lumens | 2322 |
LED Life Expectancy (Hours) | 50,000 hrs. |
System Type | Hardwired |
Light Fixture Shape | Linear |
LED CRI | 90 |
Description
Transform your bathroom into a modern oasis with the Rusnak LED Vanity by AFX. Crafted with steel and acrylic, this vanity light features a white acrylic diffuser that diffuses a soft and inviting glow. The sleek, linear tube of LED light creates a captivating focal point, adding a contemporary and eye-catching touch to your space. With its dimmable functionality using a TRIAC/ELV dimmer and Title 24 compliance, this vanity light offers both versatility and energy efficiency, making it the perfect choice for your bathroom. | Item contains a white acrylic diffuser. | Dimmer: TRIAC/ELV | The Rusnak vanity light comprises a sleek, linear tube of LED light. | ADA,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Bulb, Dimmable, LED, A19, 15W, 30K (L15A19D2530K)
- STREAMLIGHT CAR CHARGER (STL44923)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- HUNTER CEILING FAN 3LT SNWHT42"" (52105)
- Afx Vanity Lights