Shop All Vanity Lights
Afx
Rusnak 36" LED Vanity - Satin Brass
Mfr # RSKV3605L30D1SB
Zoro # G506642619
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75
- Length 36
- Width 2.25
- Lamp Type Integrated LED
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RSKV3605L30D1SB
- Zoro # G506642619
- UPC # 37949496205
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 |
Length | 36 |
Width | 2.25 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120V |
Color Temp. | 3000K |
Lamp Watts | 20 |
Dimmable | Yes |
Lighting Certification | ETL||cETL |
Description/Special Features | The Rusnak LED Vanity by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Lamp Included | Yes |
Finish | Satin Brass |
Housing Material | Steel, Acrylic |
Description
The Rusnak LED Vanity by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- PRINCETON TEC LED Tan Headlamp, 10 Lumens, Hands-Free (MPLS-II-3-sd)
- ILC Replacement for Edwards Signaling 104sinhr-n5 replacement light bulb lamp (104SINHR-N5 EDWARDS SIGNALING)
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Barlow LED Vanity, Black, 18in (BARV1803L30D1BK)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- Afx Vanity Lights