Shop All Sconces
Afx
Rusnak 24" LED Wall Sconce - Satin Brass
Mfr # RSKS0524L30D1SB
Zoro # G806642623
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Dimmable Yes
- Finish Satin Brass
- Lamp Type Integrated LED
- Housing Material Steel, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 |
Width | 4.75 |
Length | 2.25 |
Details
Dimmable | Yes |
Finish | Satin Brass |
Item | Wall Sconce |
Lamp Type | Integrated LED |
Housing Material | Steel, Acrylic |
Voltage | 120V |
Lamp Watts | 12 |
Lighting Certification | ETL||cETL |
Lamp Included | Yes |
Description/Special Features | The Rusnak LED Wall Sconce by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Description
The Rusnak LED Wall Sconce by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- ILC Replacement for Philips Pl-l 36w/30/4p replacement light bulb lamp (PL-L 36W/30/4P PHILIPS)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- ACCESS LIGHTING Grand, 1 Light LED Wall Sconce, Brushed Brass Finish, Clear Glass (52091LEDDLP-BB/CLR)
- Afx Sconces