Shop All Sconces
Afx
Rusnak 24" LED Wall Sconce - Polished Chrome
Mfr # RSKS0524L30D1PC
Zoro # G306642598
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 4.75
- Dimmable Yes
- Finish Polished Chrome
- Housing Material Steel, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 |
Width | 4.75 |
Length | 2.25 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Item | Wall Sconce |
Housing Material | Steel, Acrylic |
Lamp Included | Yes |
Voltage | 120V |
Lamp Type | Integrated LED |
Description/Special Features | The Rusnak LED Wall Sconce by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. | | Dimmable: TRIAC/ELV | Title 24 Compliant | ADA Compliant | Integrated LED |
Lighting Certification | ETL||cETL |
Lamp Watts | 12 |
Description
The Rusnak LED Wall Sconce by AFX was created with a chic minimalist modern feel that illuminates a variety of spaces in the home. It's expertly crafted with a stylish dimmable and ADA compliant LED light arrangement that is mounted from an understated round metal backplate. The result is a look that is ideal for use in bedrooms, living rooms, vanity spaces, and much more. Dimmable: TRIAC/ELV Title 24 Compliant ADA Compliant Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- NUVO LED Area Light Type III, 150 Watts, Bronze Finish, 4000K, 120-277 Volts (65/842)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- ILC Replacement For EIKO STR8PS90FCCTUD (STR8/PS90/FCCT/UD)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- AFX Sia 17 in. LED Sconce - Black (SIAS0717LAJUDBK)
- NUVO Dover 1-Light Wall Sconce - White with Vintage Brass (60/7446)
- Afx Sconces