Shop All Semi-Flushmount Lights
Afx
Rusnak 16-in. LED Semi-Flush Mount, Satin Brass
Mfr # RSKF1616L30D1SB
Zoro # G009994130
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Acrylic
- System Type Hardwired
- Fixture Dimmable Yes
- Wattage 75W
- LED CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RSKF1616L30D1SB
- Zoro # G009994130
- UPC # 37949499787
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 8 in |
Length | 15.5 in |
Width | 15.5 in |
Details
Item | Semi-Flush Mount |
Finish | Satin Brass, White |
Material | Steel, Acrylic |
System Type | Hardwired |
Fixture Dimmable | Yes |
Wattage | 75W |
LED CRI | 90 |
Total Lumens | 1500 |
Light Bulb Type | Integrated LED |
Color | Gold |
Voltage | 120V |
LED Life Expectancy (Hours) | 50,000 hrs. |
Lumens Per LED | 500 |
Light Fixture Shape | Starburst/Sputnik |
Light Bulb Included | Yes |
LED Color Temperature (Kelvin) | 3000K |
Description
Illuminate your space with the captivating Rusnak LED Semi-Flush Mount by AFX. Crafted with a combination of steel and acrylic, this fixture features a white acrylic diffuser that disperses a soft and inviting glow. Composed of radiating tubes of LED light, this semi-flush mount creates a stunning visual effect that adds a modern and eye-catching touch to any room. It is also dimmable with a TRIAC/ELV dimmer and Title 24 compliant, offering flexibility and energy efficiency. | Item contains a white acrylic diffuser. | Dimmer: TRIAC/ELV | The Rusnak semi-flush mount is composed of radiating tubes of LED light. | cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-30)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5"), 13"OD x 3 1/2"ID x 3/4"P (CMP13AT)
- WESTINGHOUSE 4 LGT BracketOutlet (66424)
- GOLIGHT Wireless Handheld Remote (30100)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- Afx Semi-Flushmount Lights