Shop All Chandeliers
Afx
Roxy - 12" Pendant, Watts: 60
Mfr # RXYP12WH
Zoro # G1244277
product price: $146.00
/ea
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Steel
- Watts 60
- Voltage 12V
- Height 11.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RXYP12WH
- Zoro # G1244277
- UPC # 037949462958
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 11.81" |
Diameter | 9.84" |
Details
Item | Roxy - 12" Pendant |
Lamp Type | incandescent |
Finish | Steel |
Watts | 60 |
Voltage | 12V |
Type | Pendant |
Description
Roxy - 12 In. Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT CordlessCorded 20 LED Flood Light Bare (MAKDML805)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T3M MVOLT DDBXD)
- ILC Replacement for Philips 75a/w 120v replacement light bulb lamp, 4PK (75A/W 120V PHILIPS)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Brooklyn - Pendant - 9.5", Voltage: 12V (BKNP10SL)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- Afx Chandeliers