Shop All Chandeliers
Afx
Roxy - 12" Pendant, Finish: Steel
Mfr # RXYP12BK
Zoro # G1244243
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Steel
- Height 11.81"
- Type Pendant
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # RXYP12BK
- Zoro # G1244243
- UPC # 037949462965
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 11.81" |
Diameter | 9.84" |
Details
Item | Roxy - 12" Pendant |
Lamp Type | incandescent |
Finish | Steel |
Type | Pendant |
Voltage | 12V |
Watts | 60 |
Description
Roxy - 12 In. Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE 3710 (03710 WESTINGHOUSE)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- INTENSE 27.5 x 25.75 x 27.5 in. Crystal 3-Tier Chandelier Gold Leaf (IN3284719)
- Afx Chandeliers